Insulated Proof/Hold Cabinet, Full Clear Door For 18" Wide Pans
- Mfr # CA67-PFIN-34CD-R
- Zoro # G9173108
product price:Â
$
4,521.99
/ea
Key Features
Type
Full Clear Door
External Dimensions W x D x H
68" x 22.5" x 32.5"
Tray Size (In.)
18" wide only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA67-PFIN-34CD-R
- Zoro #
- G9173108
- UPC #
- -
- Country of Origin
- United States
- Type
- Full Clear Door
Dimensions
- External Dimensions W x D x H
- 68" x 22.5" x 32.5"
- Tray Size (In.)
- 18" wide only
Description
Dual purpose full height insulated cabinet - use for proofing or holding. All aluminum construction with tempered glass right-hinged door for easy visibility. Extruded interlocking side panels provide 33 tray slides at 1.5" intervals for 18" wide pans/trays only. Bottom mounted heat unit is easily removable for cleaning and repair. Proof mode provides lower temperatures and humidity (use with distilled water only). Hold mode provides dry heat up to 185 degrees. 8 foot power cord with 3 prong plug (NEMA 5-20) requires 20 amp dedicated non-GFI circuit. 5" plate casters (2 with brakes). Ships fully assembled via truckline. ETL listed
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.