This item is Discontinued.

Locoloc Cordless Swaging Tool, Locoloc HC-3010-R

Cordless Swaging Tool, Locoloc (Discontinued)

  • Mfr # HC-3010-R
  • Zoro # G6105373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC-3010-R
Zoro #
G6105373
UPC #
736791003035
Country of Origin
United States

Dimensions

Tool Length
20 1/2 in
For Cable Size
3/32 in, 1/8 in, 3/16 in
Overall Width
2.5 in
Minimum Compatible Sleeve Size
3/32 in
Handle Length
20.5 in
Overall Height
4 in
Overall Length
20.5 in
Maximum Compatible Sleeve Size
3/16 in

Details

Item
Cordless Swaging Tool
Voltage
14 V
Includes
(2) TBP-84 Lithium Ion Batteries, Bare Tool, Charger, Carrying Case
Crimping Force
6 ton
Tool Weight
6.8 lb
Handle Style
Straight
Cordless Tool Battery Type
Li-Ion
Battery Capacity
1.3 Ah
For Use With
SD-CT
Corded/Cordless
Cordless
Application
Aluminum and Copper Oval Sleeves
Series
Locoloc(R)
Features
Fully Enclosed, One-handed Operation, Weather Resistant Housing
Corded/Banded
Cordless
Battery Included / Bare Tool
Battery Included
Swaging Capacities
1/8 in Aluminum and Copper Oval Sleeve, 3/16 in Aluminum and Copper Oval Sleeve, 3/32 in Aluminum and Copper Oval Sleeve
Compatible Use On
Aluminum Oval Sleeve, Copper Oval Sleeve
Includes Batteries
Yes
Number of Batteries Included
2
Power Source
Cordless
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Head Rotation
180 Degrees
Includes Charger
Yes
Handle Type
Straight
Grip Style
Non-Slip
Grip Material
Plastic

Description

Cordless Swaging Tool, Swaging Capacities 1/8 in Aluminum and Copper Oval Sleeve, 3/16 in Aluminum and Copper Oval Sleeve, 3/32 in Aluminum and Copper Oval Sleeve, Crimping Force 6 ton, Head Rotation 180 Degrees , Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 1.3 Ah, Includes Batteries Yes, Voltage 14 V, Power Source Cordless, Maximum Compatible Sleeve Size 3/16 in, Minimum Compatible Sleeve Size 3/32 in, Compatible Use On Aluminum Oval Sleeve, Copper Oval Sleeve

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.