Shop All Wire Rope Clips
Locoloc
Sleeve, Copper, 1/4 in., Nickel Plated
Mfr # SL2-8N
Zoro # G6076646
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- For Wire Rope Dia. 1/4 in
- Material Copper
- Finish Nickel
- For Use With Stainless Steel Wire
Product Information
- Brand Locoloc
- MFR # SL2-8N
- Zoro # G6076646
- UPC # 736791025549
- Country of Origin United States
- Category Wire Rope Clips
Dimensions
Overall Length | 1 1/8 in |
For Wire Rope Dia. | 1/4 in |
Wire Rope Dia. | 1/4" |
Outside Diameter | 3/4 in |
Compatible Rope Diameter | 1/4 in |
Details
Description
Wire Rope Oval Sleeve, Compatible Rope Diameter 1/4 in, Compatible Rope Material Stainless Steel, Material Copper, Overall Length 1 1/8 in, Outside Diameter 3/4 in, Number of Compressions 4, Compatible Strand Classification 3 x 7, 6 x 19, 7 x 19, 7 x 7, Finish Nickel, Sleeve Type Oval Sleeve, Fitting Type Swage, Lifting Capability For Lifting, Standards MS51844
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYLASKA MARINE AND AEROSPACE DB6 Dogbone (Aluminum) (DB6)
- DAYTON Pallet Jack, 5500 lb., Quiet, Steel, Red (32HD11)
- NITE IZE Carabiner Clip, 10-3/8 In., Plastic, Black (SBP10-03-01BG)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray (00025)
- LOCOLOC Sleeve, Copper, 3/32 in., Nickel Plated (SL2-3N)
- DAYTON Wire Rope Clip, U-Bolt, 3/8 In, 304 SS (2VKH7)
- CROSBY Wire Rope Clip, U-Bolt, 1in (1010239)
- DAYTON Wire Rope Clip, U-Bolt, 1/4 In, 304 SS (2VKH3)
- MIDWEST FASTENER 3/16" Wire Rope Clips 100PK (52190)
- LOOS Single Shank Ball, 303 SE/304, Size 1/4 (MS20664C8)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 1/8 (MS21259-4RH)
- Locoloc Chains, Ropes & Cables