Zoro Homepage

2 Ply, 1500 Sheets, 18 PK

  • Mfr # 26824

  • Zoro # G915960366


product price: $89.09
/pk 18, $4.95/ea
Free Shipping & Returns

Key Features

Number of Sheets
1,500/Roll
Ply
2
Roll Length
4.05 in
Sheet Length
4.05 in
Sheet Width
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26824
Zoro #
G915960366
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
4.05 in
Sheet Length
4.05 in
Sheet Width
3.85 in

Details

Number of Sheets
1,500/Roll
Ply
2
Item
High Capacity Roll Bath Tissues
Color
White

Description

Elevate your restroom standards with Solaris Paper LoCor High-Capacity Bath Tissue - where innovation meets efficiency. Experience the advantage of double the product per roll, thanks to the reduced core design, which not only cuts down on roll changes and labor costs but also minimizes product waste. Polywrap enhances convenience and reduces packaging waste by an impressive 72%. Designed with your needs in mind, this bath tissue ensures easy storage and optimal fit on janitorial carts. Choose Solaris Paper LoCor for a superior, cost-effective solution.


  • Smaller bath tissue core allows for 100% more product on each roll (versus standard tissue rolls) reducing roll changes and labor costs.
  • Polywrap for easy storage and a reduction in packaging waste by 72%.
  • Designed for convenience and allows for easier storage and a better fit on janitorial carts.
  • Small, rigid core allows full roll usage reducing product waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.