Shop All Toilet Paper
Locor
Bathroom Tissue, White, 36 PK
Mfr # SOL26821
Zoro # G401846082
original price:
$70.19
18% off
new price: $57.45
/pk 36, $1.60/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Material Virgin Fiber
- Color White
- Sheet Size 3.85" x 4.05"
- Features Embossed
Product Information
- Brand Locor
- MFR # SOL26821
- Zoro # G401846082
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 3.85" x 4.05" |
Details
Description
Two-ply bath tissue provides an improved sensory hand feel to give your guests and employees the ultimate at-home look and feel. Smaller bath tissue core allows for 100 percent more product on each roll to reduce roll changes and labor costs. Environmentally friendly in design, tissue is made from sustainable, rapidly renewable fiber (RRF) to produce a whiter, brighter, softer and greener product. With innovative tissue adapters (sold separately), most commercial Bobrick and Bradley dispensers and residential type fixtures can be converted to accommodate LoCor bath tissue. Bath tissue is compatible with the LoCor Top-Down Bath Tissue Dispenser and LoCor Side-By-Side Bath Tissue Dispenser (each sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- HOME ARMOR Mold Armor Mold Blocker 32 oz (FG516T)
- HOOVER Brushroll (440001916)
- DUSTLESS TECHNOLOGIES Horse Hair Brush Round 32mm, AshVac (4P20)
- LOCOR Bathroom Tissue, White, 12 PK (SOL26822)
- LOCOR Bathroom Tissue, Bright White, 18 PK (SOL26824)
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- SCOTT Pack, 425 Sheets, White, 24 PK (54245)
- MARCAL PRO Bathroom Tissue, Standard, 2 Ply, 240 Sheets, White, 48 PK (3001)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 450 Sheets, White, 40 PK (16840)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- Locor Toilet Paper