Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ml 271 High Strength Threadlocker, Red

  • Mfr # 442-135380

  • Zoro # G315774532


product price: $41.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-135380
Zoro #
G315774532
UPC #
79340271211
Country of Origin
China

Description

The Loctite 135380 is a 271 series high strength threadlocker that comes in a 10 ml bottle. This material is designed for the permanent locking and sealing of threaded fasteners. Features -Cures in the absence of air between close fitting surfaces -Prevents the loosening and leakage from vibration and shock -Designed for permanent locking and sealing of threaded fasteners Specifications - Color: Red - Series: 271 - Chemical Type: Methacrylate Ester - Cure Time: 24h - Capacity: 10 ml - Weight: 0.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.