Zoro Homepage

10 ml 2760 Primerless High Strength Threadlockers, Red

  • Mfr # 442-303441

  • Zoro # G915774659


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-303441
Zoro #
G915774659
UPC #
79340325266
Country of Origin
China

Description

Features -No cleaning priming or waiting -Fast curing on plated surfaces zinc stainless steel and zinc phosphate -Usable strength in 1⁄2 time of conventional threadlockers Specifications - Color: Red - Applications: Thread - Capacity Vol. [Nom]: 10 mL - Odor/Scent: Mild - Resistance: Oil - Specific Gravity [Nom]: 1.14 - Weight: 0.47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.