Zoro Homepage

2 oz, Tube, PTFE, White

  • Mfr # 442-29710

  • Zoro # G104172679


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Base Formulation
PTFE
Container Type
Tube
Size
2 oz
Min. Operating Temp.
-15°F
Maximum Operating Temperature
500°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-29710
Zoro #
G104172679
UPC #
79340297104
Country of Origin
United States

Dimensions

Size
2 oz

Details

Base Formulation
PTFE
Container Type
Tube
Min. Operating Temp.
-15°F
Maximum Operating Temperature
500°F
Color
White
VOC Content
0%
Item
Grease

Description

Lubricants.
  • Specially-formulatedm synthetic grease designed to provide long-lasting lubrication for all types of moving and/or sliding parts.
  • This lubricant provides corrosion protection and wear resistance over a broad temperature range.
  • Packing Type: Tube.
  • Temp. Range: -15.0 °F [Min], 500.0 °F [Max].
  • Color: White.
  • NLGI Grade: 2.
  • Odor/Scent: Odorless.
  • Physical Form: Paste or Gel.
  • Applicable Materials: Most Metals, Plastic, Rubber.
  • Resistance: Chemical, Moisture, Water, Wear.
  • Type: RFE PFPE O-Ring Dry Film.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.