
246 High Temp Medium Strength Blue Threadlocker 50 ml
Mfr # 234172
Zoro # G912510236
product price: $70.89
/eaSold in multiples of 80 for $5,671.20
Key Features
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234172
Zoro #
G912510236
UPC #
-
Country of Origin
United States
Dimensions
Container Size
50ml
Details
Color
Blue
Description
- •Designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools
- •Resistant to heavy shock, vibration, and stress levels
- •Thixotropic nature reduces the migration of liquid product after application
- •Resistant to exposure to elevated temperatures
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.