Zoro Homepage

3 oz., Tube, Synthetic, White

  • Mfr # 457456

  • Zoro # G2416723


product price: $10.89
/ea

Key Features

Application
Equipment, Machine Parts, or as a Release Agent on Gaskets/Seals, Use as Anti Rust Film on Bearings
Base Formulation
Synthetic
Container Type
Tube
Size
3 oz.
Min. Operating Temp.
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457456
Zoro #
G2416723
UPC #
079340367814
Country of Origin
Canada

Dimensions

Size
3 oz.
Container Size
3 oz

Description

Synthetic Lubricant, High Performance Grease, 3 Oz Tube, NLGI Grade 2, Color White, Temp Range Continuous Up to 400 F, Intermittent Up to 500 F, Flash Point Greater than 350 F, Dropping Point 500 F, Synthetic Hydrocarbon (Polyaphaolefin) Base, Specific Gravity 0.95, Provides Protection For Equipment Exposed To A Wide Range Of Operating Temps And Environments, Use As Anti-Rust Film On Bearings, Machine Parts, Equipment, Or As A Release Agent On Gaskets/Seals, Standards NSF H1, CFIA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.