Zoro Homepage

40 lb. Pail, Gray, Concrete Repair Compound

  • Mfr # 235633

  • Zoro # G3895202


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Series
PC 9416
Application
Epoxy Patches
Size
40 lb.
For Use On Surface Material
Concrete
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235633
Zoro #
G3895202
UPC #
079340993655
Country of Origin
United States

Dimensions

Size
40 lb.
Container Size
40 lb

Details

Item
Concrete Repair Compound
Series
PC 9416
Application
Epoxy Patches
For Use On Surface Material
Concrete
Color
Gray
Container Type
Pail
Adheres To
Concrete, Most Clean Substrates
Functional Cure
8 hr.
Dry Time
24 hr.
Characteristics
Non-Shrinking 100% Solids Epoxy-Based System Provides Chemical Resistance Under Typical Dry Service Temps Of -20 Degrees to 225 Degrees F, Provides Application Versatility
Working Time
40 min
Full Cure Time
8 hr
Flash Point
183.2 Degrees F
Product Form
Liquid
VOC Content
10 g/L
Standards
ASTM D3278
Number of Components
3
Starts to Harden
40 min
Dry Time Recoat
6 hr.
Includes
Hardener, Resin, Silica Aggregate
For Use With
Flooring and Grout
VOC
10 g/L
Dry Time Tack Free
Not Specified
Product Type
Concrete Repair Compound
Maximum Performance Temperature
225 Degrees F
Base Material
Epoxy
Minimum Performance Temperature
-20 Degrees F
Patching Application
Epoxy Patches
Container Style
Pail
Begins to Harden
40 min.
Mixing Ratio+1
4.6:1
VOC Content Weight Percentage
1 %
VOC Content+1
10 g/L
Patching and Repairing Properties
High Strength
Meets
CFIA Approval

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Epoxy, Patching and Repairing Properties High Strength, Product Form Liquid, Container Size 40 lb, Container Type Pail, Coverage Not Applicable, Full Cure Time 8 hr, Working Time 40 min, Application Flooring, Grout, Color Gray, For Use On Surface Material Concrete, Standards ASTM D3278, VOC Content 10 g/L, Flash Point 183.2 Degrees F, Maximum Performance Temperature 225 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.