Static Mixer, White; Black, PK6

  • Mfr # 1610
  • Zoro # G623654793
product price: 
$
60.25
/pk of 6, $10.04/ea

Key Features

Product Type
Dispenser Valve
Features
Uniform Finish
Compatible Product Type
Dual-Component Spray Systems
Color
Black, White
Fits Chest Size
Uniform Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1610
Zoro #
G623654793
UPC #
-
Country of Origin
United States

Dimensions

Fits Chest Size
Uniform Finish

Details

Item
Static Mixer
Product Type
Dispenser Valve
Features
Uniform Finish
Compatible Product Type
Dual-Component Spray Systems
Color
Black, White
Wire Color
Black, White

Description

Static Mixer, Color Black, White, Compatible Product Type Dual-Component Spray Systems, Features Uniform Finish, Product Type Dispenser Valve, Package Quantity 6

Ratings & reviews