Shop LOCTITE
See all product information
Create Account
442-27141 250 ml. Threadlocker 271 High Strength
- Mfr # 442-27141
- Zoro # G004173479
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-27141
- Zoro #
- G004173479
- UPC #
- 79340271418
- Country of Origin
- United States
Details
- Item
- Threadlocker
- Color
- Red
Description
Loctite Mil Spec Low Viscosity High Strength, Red Threadlocker for fasteners up to 1 in. (25 mm) in diameter.
Features- Size - 250 ml.
- Quantity - 10 Bottle Per Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.