Shop LOCTITE
See all product information
Create Account
442-41104 3Gm Prism 411 Clear Toughened Instant Adhesive
- Mfr # 442-41104
- Zoro # G104154682
product price:
$
27.85
/ea
Key Features
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442-41104
- Zoro #
- G104154682
- UPC #
- 79340411043
- Country of Origin
- China
- Color
- Clear
Description
Cyanoacrylate Adhesives.
An adhesive formulated for excellent impact and peel strength in gap filling applications.
Color: Clear.
Gap Fill: 0.008 in.
Tensile Strength: 3200 psi.
Viscosity: 5000.0 cP.
Temp. Range: -65.0 °F [Min], 210.0 °F [Max].
Fix Cure Time Temp.: 30 s 77 °F.
Full Cure Time Temp.: 24 h 77 °F.
Chemical Compound: Acrylic Ester.
Applications: Multi-Purpose.
Applicable Materials: Plastic, Most Metals, Rubber, Wood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.