Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dielectric Grease, Silicone, LB8801, 5.3 oz tube, Clear

  • Mfr # 234317

  • Zoro # G1010581


product price: $23.19
/ea

Key Features

Application
Bearings, Valves
Base Formulation
Silicone
Container Type
Tube
Size
5.3 oz.
Maximum Operating Temperature
400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234317
Zoro #
G1010581
UPC #
079340513600
Country of Origin
United States

Dimensions

Size
5.3 oz.
Container Size
5 oz

Details

Application
Bearings, Valves
Base Formulation
Silicone
Container Type
Tube
Maximum Operating Temperature
400 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Flash Point
Greater than 199.4 Degrees F
Dropping Point
Not Specified
NSF Rating
Not Rated
Thickener Type
Silicone
Color
Translucent
Base Oil
Silicone
Item
Dielectric Grease
Max. Operating Temp.
400 Degrees F
Specific Gravity
0.95
Grease Color
Clear
Type
Di-Electric Grease
Grease Container
Tube
Standards
CFIA Listed
Lubricant NSF Rating
Not Rated
Series
LB 8801
Lubricant Brand
LOCTITE
Lubricant Application
Protection and Electrical Insulation of Metal, Rubber and Plastic Parts
Max. Operating Temp. Range
400°F
Product Type
Multipurpose Grease
Thickener
Silicone
Operating Temperature Range
Up to 400 Degrees F

Description

Lubricant Dielectric Grease, Silicone Base, Size 5.3 oz., Container Type Tube, NLGI Grade Not Specified, Color Opaque, Temp. Range Up to 400 Degrees F, Flash Point Greater than 199.4 Degrees F, Dropping Point Not Specified, Four-Ball Wear Not Specified, Specific Gravity 0.95, Timken OK Load Not Specified, Viscosity @ 40C Not Specified, Viscosity @ 100C Not Specified, Metal Detectable No, Standards CFIA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.