Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F

  • Mfr # 2096061

  • Zoro # G5770838


product price:  $97.19
/ea
Free Shipping & Returns

Key Features

Application
Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
Color
Red
Substrates
Rigid Iron, Steel, Aluminum
Temp. Range
-65 to 300 Degrees F
Sealant Container
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096061
Zoro #
G5770838
UPC #
079340010741
Country of Origin
United States

Dimensions

Size
300 mL
Container Size
10.14 fl oz
Maximum Gap Fill Size
0.01 in

Details

Application
Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
Color
Red
Substrates
Rigid Iron, Steel, Aluminum
Temp. Range
-65 to 300 Degrees F
Sealant Container
Cartridge
Item
Gasket Sealant
Type
Anaerobic
Full Cure
4 hr
Begins to Harden
30 min
Flash Point
212 Degrees F
Viscosity
paste
Expansion Ratio
Fills gaps up to 0.009 in
Specific Gravity
1.1
Characteristics
General Purpose, Rigid, Thixotropic
Standards
California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Container Type
Cartridge
VOC Content
4.28 g/L
Tensile Strength
13 N/sq mm
Chemical Base
Dimethacrylate Ester
Product Form
Gel
Cure Type
Anaerobic
Minimum Viscosity
500,000 cps
Sensor Safe
No
Minimum Operating Temperature
-65 Degrees F
Series
518
Working Time
25 min
Storage Requirements
8 Degrees to 21 Degrees C
Sealant Type
Gasket Sealant
Maximum Viscosity
4,500,000 cps
Non-Hardening
Yes
Maximum Operating Temperature
300 Degrees F
Specific Sealing Application
Engine Casing, Gear Boxes
Shear Strength
1,525 psi
Full Cure Time
4 hr
For Material Type
Aluminum, Cast Iron, Iron, Steel

Description

Gasket Sealant, Color Red, Container Size 10.14 fl oz, Container Type Cartridge, Full Cure Time 4 hr, Cure Type Anaerobic, Maximum Gap Fill Size 0.01 in, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Series 518, Working Time 25 min, For Material Type Aluminum, Cast Iron, Iron, Steel, Standards California Proposition 65CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.