Loctite
Anaerobic Gasket Sealant, 6 mL, Red, Temp Range -65 to 300 Degrees F
- Zoro #: G5770856
- Mfr #: 2096062
Hover or click to zoom Tap to zoom
Key Features
- Application: Fittings, Gauges, Metal Threads, Pipes, Refrigerant Systems, Steel and Brass, Stem, Valves
- Color: Red
- Substrates: Rigid Iron, Steel, Aluminum
- Temp. Range: -65 to 300 Degrees F
- Sealant Container: Tube
- Item: Anaerobic Gasket Maker
- Type: Anaerobic
- Full Cure: 4 hr
$6.80
1% off
$6.72
Subtotal: $6.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F 2102986
- LOCTITE Anaerobic Gasket Sealant, 25 mL, Red, Temp Range -65 to 300 Degrees F 2102974
- LOCTITE Anaerobic Anaerobic Gasket Sealant, 300 mL, Blue, Temp Range -65 to 300 Degrees F 229501
- LOCTITE High Adhesion, Instant Seal Flange Sealant, 300 mL, Black, Temp Range -65 to 500 Degrees F 212184
- LOCTITE Flange Sealant, 518, Gasket Maker 2096063
- LOCTITE Gasketsealant, Hightemp 226654
- LOCTITE Gasket Sealant 1 - Hard Setting, 495570 495570
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F SB-200 T RE
- PERMATEX Permatex Automotive High Strength Sleeve Retainer 6ML 64000
- 3M OIL & GAS Nitrile High Performance Rubber And Gasket Adhesive 847 Brown, 1 Gallon 62084775303
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F 1540591
- Loctite Gasket Sealants