Zoro Homepage

Anti-Seize, 12 oz, Moly, Spray Can, Black LB 8012(TM) MOLY PASTE

  • Mfr # 1852755

  • Zoro # G0100165


product price: $53.65
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
Color
Black
Series
LB 8012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852755
Zoro #
G0100165
UPC #
079340004696
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Aerosol
Color
Black
Series
LB 8012
Flash Point
155 Degrees F
Application
Metal-Free, Very Low Friction Lubricates Press Fits, Protects During Break-In and Under High Static Load, Reduces Friction On Threaded Fasteners
Item
General Purpose Anti-Seize
Specific Gravity
1.90
VOC Content
45%
Container Type
Aerosol Can
50 State VOC Compliant
No
Operating Temp. Range
-20 Degrees to 750 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
Yes
For Use On Materials
Stainless Steel
Maximum Pressure
Not Rated
Flammability
Flammable
Odorless
No
Primary Additives
Molybdenum
Base Anti-Seize Compound
Non-Metallic
For Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Odor
Not Odorless
Conductivity
Conductive
Container Capacity
12 oz
Operating Temperature - Maximum
750 Degrees F
Aerosol Container Delivery Method
Wide Spray

Description

General Purpose Anti-Seize, 12 oz, Aerosol Can, Non-Metallic, Aerosol, LB 8012, -20 Degrees F, 750 Degrees F, Loctite, Black, Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.