Zoro Homepage

Anti Seize, 20g, Copper Color, LB 8065 LB 8065(TM)

  • Mfr # 466863

  • Zoro # G3422824


product price: $12.75
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
VOC Content
0%
Standards
CFIA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466863
Zoro #
G3422824
UPC #
079340372290
Country of Origin
United States

Description

General Purpose Anti-Seize, 0.7054 oz, Stick, Copper, Paste, LB 8065, -20 Degrees F, 1,800 Degrees F, Loctite, Copper

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.