Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Anti-Seize, Copper Base, 42 lb, Pail, LB 8008, C5-A

  • Mfr # 234209

  • Zoro # G9506664


product price: $782.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CFIA Listed
Flash Point
199 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234209
Zoro #
G9506664
UPC #
079340510111
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CFIA Listed
Flash Point
199 Degrees F
Color
Copper
VOC Content
3%
Container Type
Pail
Item
General Purpose Anti-Seize
Specific Gravity
1.30
Series
LB 8008
Application
For Lubrication
Flammability
Non-Flammable
Maximum Pressure
Not Rated
Metal Free
No
Operating Temp. Range
-20 Degrees to 1800 Degrees F
Military Standard
MIL-PRF-907F
Odorless
No
For Use On Materials
Aluminum, Stainless Steel
50 State VOC Compliant
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
42 lb
Base Anti-Seize Compound
Copper
Operating Temperature - Minimum
-20 Degrees F
Primary Additives
Graphite
Conductivity
Conductive
For Material
Aluminum, Stainless Steel
Odor
Not Odorless
Operating Temperature - Maximum
1,800 Degrees F

Description

General Purpose Anti-Seize, 42 lb, Pail, Copper, Paste, LB 8008, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.