Anti-Seize, Marine Grade Anti-Seize, Tube, 7 oz, Non-Metallic Base, Paste, 2400 Degrees F Max

  • Mfr # 1999556

  • Zoro # G3964880


product price:  $36.99
/ea

Key Features

Anti-Seize Type
Marine Grade
Container Type
Tube
NSF Rating
Not Rated
Operating Temperature - Maximum
2400 Degrees F
Physical Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1999556
Zoro #
G3964880
UPC #
079340006348
Country of Origin
United States

Details

Item
Anti-Seize
Anti-Seize Type
Marine Grade
Container Type
Tube
NSF Rating
Not Rated
Operating Temperature - Maximum
2400 Degrees F
Physical Form
Paste
Operating Temperature - Minimum
-20 Degrees F
Application
Lubrication
Specific Gravity
1.26
VOC Content
3%
Series
LB 8023
Color
Black
Standards
ABS
Metal Free
Yes
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
For Use On Materials
Aluminum, Stainless Steel
50 State VOC Compliant
No
For Material
Aluminum, Stainless Steel
Base Anti-Seize Compound
Non-Metallic
Water Resistance
Yes
Primary Additives
No Additives
Container Capacity
7 oz
Odor
Not Odorless
Conductivity
Conductive

Description

Marine Grade Anti-Seize, 7 oz, Brush-Top Tube, Non-Metallic, Paste, LB 8023, -20 Degrees F, 2,400 Degrees F, Loctite, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.