Anti-Seize, Brush-Top Can, 4 oz, Copper Base
- Mfr # LOC51144
- Zoro # G011363542
product price:Â
$
18.79
/ea
Sold in multiples of 12 for
$225.48
Key Features
Container Capacity
4 oz
Container Type
Brush-Top Can
Base Anti-Seize Compound
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOC51144
- Zoro #
- G011363542
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 4 oz
- Container Type
- Brush-Top Can
- Base Anti-Seize Compound
- Copper
Description
These lubricants last longer and work better in high and low temperatures, food-grade and multipurpose applications. Protects parts from rust, corrosion, galling and seizing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.