Shop LOCTITE
See all product information
Create Account
Anti-Seize, Can, 10 oz, Copper Base
- Mfr # 442-234200
- Zoro # G122451497
product price:Â
$
40.59
/ea
Key Features
Container Capacity
10 oz
Container Type
Can
Base Anti-Seize Compound
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-234200
- Zoro #
- G122451497
- UPC #
- 079340510050
- Country of Origin
- United States
Details
- Item
- Anti-Seize
- Container Capacity
- 10 oz
- Container Type
- Can
- Base Anti-Seize Compound
- Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.