Anti-Seize, Can, 2.5 lb, Copper Base
- Mfr # LOC51008
- Zoro # G111438300
product price:Â
$
112.99
/ea
Sold in multiples of 12 for
$1,355.88
Free Shipping & Returns
Key Features
Container Capacity
2.5 lb
Container Type
Can
Base Anti-Seize Compound
Copper
Operating Temperature - Maximum
1800 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LOC51008
- Zoro #
- G111438300
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Anti-Seize
- Container Capacity
- 2.5 lb
- Container Type
- Can
- Base Anti-Seize Compound
- Copper
- Operating Temperature - Maximum
- 1800 Degrees F
Description
Loctite C5-A Copper Based Anti-Seize, exclusive formula suspends copper and graphite in a high quality grease. Protects metal parts from rust, corrosion, galling, and seizing at temperatures to 1800 degrees F 982 degrees C.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.