Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Anti Seize Compound, Copper, 40g Stick 39222

Anti Seize Compound, Copper, 40g Stick (Discontinued)

  • Mfr # 39222
  • Zoro # G0905256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39222
Zoro #
G0905256
UPC #
-
Country of Origin
Unknown

Details

NSF Rating
Not Rated
Item
Anti Seize Compound
Application
Eases Assembly and Disassembly of Metal Parts, Lubricates and Protects Metal Parts from Rust, Corrosion, Galling and Seizing on High Temperature Applications
Specific Gravity
1.18
Standards
MIL-PRF-907E, CFIA
Lubricant NSF Rating
Not Rated

Description

General Purpose Anti-Seize

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.