Anti Seize Compound, Metal-Free, 1 oz Tube LB 8009

  • Mfr # 234353

  • Zoro # G1704333


product price:  $13.59
/ea

Key Features

NSF Rating
Not Rated
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Graphite
Container Type
Tube
Physical Form
Paste
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
234353
Zoro #
G1704333
UPC #
079340516090
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
1 oz
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Graphite
Container Type
Tube
Physical Form
Paste
Operating Temperature - Maximum
2400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Gray
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB 8009
Anti-Seize Type
Heavy Duty
VOC Content
3%
Application
Provides Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft Metals
Specific Gravity
1.18
Flash Point
199 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
Metal Free
Yes
50 State VOC Compliant
No
Maximum Pressure
Not Rated
For Material
Aluminum, Stainless Steel
Conductivity
Conductive

Description

Heavy Duty Anti-Seize, 1 oz, Tube, Non-Metallic, Paste, LB 8009, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.