Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Loctite Anti Seize Compound, Silver, 40g Stick 39223

Anti Seize Compound, Silver, 40g Stick (Discontinued)

  • Mfr # 39223
  • Zoro # G0795934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39223
Zoro #
G0795934
UPC #
-
Country of Origin
Unknown

Details

NSF Rating
Not Rated
Standards
MIL-PRF-907E, CFIA, ABS
Item
Anti Seize Compound
Application
Lubricates And Permits Easy Disassembly Of Metal Assemblies
Lubricant NSF Rating
Not Rated
Specific Gravity
1.10

Description

General Purpose Anti-Seize

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.