Zoro Homepage

Anti Seize Compound, Silver, 7g Pouch LB 8150(TM)

  • Mfr # 531668

  • Zoro # G2683633


product price: $2.89
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CFIA Listed
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531668
Zoro #
G2683633
UPC #
079340381810
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Standards
CFIA Listed
Color
Silver
Flash Point
199 Degrees F
Application
Lubricates And Permits Easy Disassembly Of Metal Assemblies
Specific Gravity
1.25
VOC Content
3%
Series
LB 8150
Item
General Purpose Anti-Seize
Container Type
Pillow
Odorless
No
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
50 State VOC Compliant
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Metal Free
No
Military Standard
MIL-PRF-907F
Operating Temp. Range
-20 Degrees to 1600 Degrees F
Flammability
Non-Flammable
Odor
Not Odorless
Conductivity
Conductive
Primary Additives
Graphite
Base Anti-Seize Compound
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Container Capacity
0.25 oz
For Material
Aluminum, Stainless Steel
Operating Temperature - Maximum
1,600 Degrees F

Description

General Purpose Anti-Seize, 0.25 oz, Pillow Pack, Aluminum, Paste, LB 8150, -20 Degrees F, 1,600 Degrees F, Loctite, Silver, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.