Anti-Seize, Heavy Duty, 2 lb, Can LB 8009(TM) HEAVY DUTY ANTI-SEIZE

  • Mfr # 234349

  • Zoro # G2272649


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.18
Standards
CFIA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234349
Zoro #
G2272649
UPC #
079340516076
Country of Origin
United States

Details

Anti-Seize Type
Heavy Duty Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Specific Gravity
1.18
Standards
CFIA Listed
Flash Point
199 Degrees F
Container Type
Can
Series
LB 8009
Item
Heavy Duty Anti-Seize
Color
Gray
VOC Content
3%
Application
Lubrication
Odorless
No
Operating Temp. Range
-20 Degrees to 2400 Degrees F
For Use On Materials
Aluminum, Soft Metals, Stainless Steel
Metal Free
Yes
50 State VOC Compliant
No
Flammability
Non-Flammable
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
35 oz
Base Anti-Seize Compound
Non-Metallic
Operating Temperature - Minimum
-20 Degrees F
Odor
Not Odorless
Primary Additives
Graphite
Operating Temperature - Maximum
2,400 Degrees F
Water Resistance
No
Conductivity
Conductive
For Material
Aluminum, Stainless Steel

Description

Heavy Duty Anti-Seize, 35 oz, Can, Non-Metallic, Paste, LB 8009, -20 Degrees F, 2,400 Degrees F, Loctite, Gray, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.