Zoro Homepage

Anti-Seize, High Purity, 16 oz, Can LB N-1000(TM)

  • Mfr # 234253

  • Zoro # G2272536


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Flash Point
440 Degrees F
Color
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234253
Zoro #
G2272536
UPC #
079340511163
Country of Origin
United States

Details

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Item
Nuclear Grade Anti-Seize
Flash Point
440 Degrees F
Color
Copper
Application
Lubrication
VOC Content
0%
Series
LB N-1000
Specific Gravity
1.23
Container Type
Can
For Use On Materials
Stainless Steel, Steel
Flammability
Non-Flammable
Maximum Pressure
Not Rated
Metal Free
No
50 State VOC Compliant
No
Odorless
No
Operating Temp. Range
-20 Degrees to 1800 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Container Capacity
1 lb
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
1,800 Degrees F
Odor
Not Odorless
Base Anti-Seize Compound
Copper
Primary Additives
No Additives
Conductivity
Conductive
For Material
Stainless Steel, Steel

Description

Nuclear Grade Anti-Seize, 1 lb, Can, Copper, Paste, LB N-1000, -20 Degrees F, 1,800 Degrees F, Loctite, Copper, Non-Flammable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.