Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Seize, High Purity, 32 oz, Can LB N-5000(TM)

  • Mfr # 234282

  • Zoro # G3316936


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Lubrication
Series
LB N-5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234282
Zoro #
G3316936
UPC #
079340512467
Country of Origin
United States

Details

Anti-Seize Type
Nuclear Grade Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Application
Lubrication
Series
LB N-5000
Item
Nuclear Grade Anti-Seize
Container Type
Can
Flash Point
424 Degrees F
Color
Silver
VOC Content
0%
Specific Gravity
1.20
Flammability
Non-Flammable
Metal Free
No
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
For Use On Materials
Stainless Steel
50 State VOC Compliant
No
Operating Temp. Range
-20 Degrees to 2400 Degrees F
Maximum Pressure
Not Rated
Operating Temperature - Maximum
2,400 Degrees F
Base Anti-Seize Compound
Nickel
Water Resistance
No
Odor
Not Odorless
Operating Temperature - Minimum
-20 Degrees F
Container Capacity
2 lb
Primary Additives
Graphite
Conductivity
Conductive
For Material
Stainless Steel

Description

Nuclear Grade Anti-Seize, 2 lb, Can, Nickel, Paste, LB N-5000, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.