Anti-Seize, High Purity Nickel, 1 oz. Tube LB N-5000(TM)

  • Mfr # 234313

  • Zoro # G2644397


product price:  $21.59
/ea

Key Features

NSF Rating
Not Rated
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Physical Form
Paste
Operating Temperature - Maximum
2400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234313
Zoro #
G2644397
UPC #
079340513464
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
Not Rated
Container Capacity
1 oz
Base Anti-Seize Compound
Nickel
Primary Additives
Graphite
Container Type
Tube
Physical Form
Paste
Operating Temperature - Maximum
2400 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
Silver
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB N-5000
Specific Gravity
1.20
Flash Point
424 Degrees F
Application
For Highly Corrosive Environments
Anti-Seize Type
Nuclear Grade
VOC Content
0%
Maximum Pressure
Not Rated
Metal Free
No
50 State VOC Compliant
No
USDA Certified Biobased Product
No
For Use On Materials
Stainless Steel
Odorless
No
Conductivity
Conductive
For Material
Stainless Steel

Description

Nuclear Grade Anti-Seize, 1 oz, Tube, Nickel, Paste, LB N-5000, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.