Shop LOCTITE

Anti-Seize, Food Grade, Brush-Top Can, 8 oz, Non-Metallic Base, 750 Degrees F Max Op Temp, Paste

  • Mfr # 1167237

  • Zoro # G4214917


product price: 
$
35.35
/ea

Key Features

NSF Rating
H1
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Molybdenum
Container Type
Brush-Top Can
Physical Form
Paste
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1167237
Zoro #
G4214917
UPC #
079340432406
Country of Origin
United States

Details

Item
Anti-Seize
NSF Rating
H1
Container Capacity
8 oz
Base Anti-Seize Compound
Non-Metallic
Primary Additives
Molybdenum
Container Type
Brush-Top Can
Physical Form
Paste
Operating Temperature - Maximum
750 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Color
White
Odor
Not Odorless
Flammability
Non-Flammable
Series
LB 8014
Flash Point
309 Degrees F
VOC Content
3%
Specific Gravity
1.18
Application
Used in industrial food industries such as meat and poultry packing plants, dairy products processing plants, canning plants, grain processing plants, sugar processing plants, bakeries, beverage plants, breweries, hospitals, and other general plant mainte
Standards
CFIA Listed
Anti-Seize Type
Food Grade
For Use On Materials
Aluminum, Stainless Steel
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odorless
No
Metal Free
Yes
50 State VOC Compliant
No
For Material
Aluminum, Stainless Steel
Conductivity
Conductive

Description

The LOCTITE - 1167237 is a Food Grade Anti-Seize compound, designed for use in industrial settings. This lubricant plays an essential role in power transmission and pneumatics within food processing environments. It has been specifically formulated to meet the stringent CFIA Listed standards, which means it adheres to certain quality, safety, efficiency, and environmental criteria relevant to its usage by industry professionals.
Key features of this product include:
• Its classification as a Food Grade Anti-Seize: This indicates that the product can be safely used in food processing environments without contaminating products if incidental contact occurs during operations.
• The ability to prevent seizing, galling, and corrosion on machinery parts: These properties help ensure smooth operation of equipment and reduce wear over time.
• Compliance with CFIA Listed Standards: This certification confirms that the product meets specific safety and performance benchmarks set by recognized testing organizations.
• Container Size and Type:Available in an 8 oz brush-top can that allows for precise application onto desired surfaces.
• Base Composition: The formulation is non-metallic with a mineral oil base to ensure safety in food-related applications while maintaining effective performance.
• Operating Temperature Range: Functions effectively within temperatures ranging from -20°F to 750°F.
• Flash Point and Flammability: With a flash point of 309°F and being non-flammable, it offers stability under typical operating conditions without significant fire risks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.