Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Splatter, Welding AId, Aerosol Can 9.5 oz, SF 7900

  • Mfr # 1616692

  • Zoro # G5390323


product price: $42.65
/ea

Key Features

Container Size
9.5 fl oz
Chemical Base
Boron Nitride
Features
Silicone Free Protective Coating Protects Jigs, Fixtures, Contact Tips and Welding Nozzles by Preventing Adhesion of Welding Spatter
Series
SF 7900
Propellant
Propane/Butane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1616692
Zoro #
G5390323
UPC #
79340002142
Country of Origin
Netherlands

Dimensions

Container Size
9.5 fl oz

Details

Item
Antispatter
Chemical Base
Boron Nitride
Features
Silicone Free Protective Coating Protects Jigs, Fixtures, Contact Tips and Welding Nozzles by Preventing Adhesion of Welding Spatter
Series
SF 7900
Propellant
Propane/Butane
Form
Spray
Material
Lubricant
Application
Ceramic, silicone-free protective coating protects contact tips, welding nozzles and jigs
Net Weight
9.5 oz
Standards
Approved by the independent institute REFA consult and by TWI (The Welding Institute).
Container Type
Aerosol Can
Removes With
Soft Brush
Base Type
Boron Nitride
Flash Point
-4 Degrees F
Color
White
Container Capacity
9.5 oz
Process
Plasma Torch/Cutter, Silicon-Free
Agent Color
White
Maximum Temperature
150 Degrees F
Compatible Material Type
Metal

Description

Antispatter, Container Capacity 9.5 oz, Container Type Aerosol Can, Chemical Base Boron Nitride, Series SF 7900, Agent Color White, Compatible Material Type Metal, Features Silicone Free Protective Coating Protects Jigs, Fixtures, Contact Tips and Welding Nozzles by Preventing Adhesion of Welding Spatter, Flash Point -4 Degrees F, Form Spray, Process Plasma Torch/Cutter, Silicon-Free, Propellant Propane/Butane, Maximum Temperature 150 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.