Zoro Homepage
This item is Discontinued.
Loctite Antiseize, 12 oz., Silver 1852753

Antiseize, 12 oz., Silver (Discontinued)

  • Mfr # 1852753
  • Zoro # G4142586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1852753
Zoro #
G4142586
UPC #
079340004702
Country of Origin
United States

Dimensions

Size
12 oz.

Details

Application
Recommended for Stainless Steel and Other Metal Fittings
Color
Silver
For Use On
For Preventing Corrosion, Seizing and Galling in Harsh Chemical Environments and Temperatures to 2400 Degrees F
Sealant Container
Aerosol
Item
Antiseize

Description

Antiseize 12 oz,Loctite LB 8507 Nickel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.