Zoro Homepage

AntiSeize Compounds

  • Mfr # 442-76759

  • Zoro # G716378605


product price: $464.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-76759
Zoro #
G716378605
UPC #
-
Country of Origin
China

Description

Features Heavy duty, temperature resistant, petroleum-based lubricant compound fortified with graphite and metallic flake. Inert, will not evaporate or harden in extreme cold or heat Specification Capacity Weight - 12 oz. Temp. Range - -15.0 Degrees F Min, 1600.0 Degrees F Max Color - Silver VOC - 323 g/L, 42% NLGI Grade - 1 Specific Gravity - 0.7700 Chemical Compound - Graphite, Mineral Oil Odor/Scent - Petroleum Physical Form - Liquid Applicable Materials - Aluminum, Most Metals, Stainless Steel Applications - Multi-Purpose Resistance - Corrosive Process Type - Anti-Seize Lubricant Pack Of 12

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.