Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Film Lubricant, 1.3 lb., Can, Molybdenum, Black

  • Mfr # 233501

  • Zoro # G2272509


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Application
Use on Food Processing Equipment Where Incidental Food Contact May Occur Like Chutes, Guides, Freezers, Knives, Conveyors, Bottling Machinery
Lubricant Type
Dry Film Lubricant
Base Formulation
Molybdenum
Container Type
Can
Net Weight
21.12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233501
Zoro #
G2272509
UPC #
079340398962
Country of Origin
United States

Dimensions

Size
1.3 lb.
Container Size
1.3 lb

Details

Application
Use on Food Processing Equipment Where Incidental Food Contact May Occur Like Chutes, Guides, Freezers, Knives, Conveyors, Bottling Machinery
Lubricant Type
Dry Film Lubricant
Base Formulation
Molybdenum
Container Type
Can
Net Weight
21.12 oz.
Min. Operating Temp.
-20 Degrees F
Maximum Operating Temperature
750 Degrees F
Flash Point
84.2 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Black
Chemical Base
Dry Film
Max. Operating Temp.
750 Degrees F
Specific Gravity
1.51
Item
General Purpose Dry Lubricant
Lubricant Container
Can
Lubricant NSF Rating
Not Rated
GHS Flammability Rating
Flammable Liquid (Category 3)
VOC Content
48.79 %
Series
LB 8017
50 State VOC Compliant
No
Odorless
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
21.12 oz
Flammability
Flammable
Lubricant Application
General Purpose Lubricant
Operating Temp. Range
-20 Degrees to 750 Degrees F
Lubricant Base
Molybdenum
Additive Included
Molybdenum
Post-Application Film
Dry
Base Lubricant
Molybdenum
Odor
Not Odorless
Container Capacity
1.3 lb
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
750 Degrees F
Primary Additives
No Additives

Description

General Purpose Lubricant, Dry, Loctite, LB 8017, Net Fill 21.12 oz, Container Size 1.3 lb, Lubricant Container Can, Molybdenum, No Additives Primary Additive, Min. Operating Temp. -20 Degrees F, Max. Operating Temp. 750 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 48.79 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 84.2 Degrees F, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.