Zoro Homepage

Gel, 2 oz, Tube, White

  • Mfr # LO390712

  • Zoro # G209924296


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Gel
Container Type
Tube
Size
2 oz
Min. Operating Temp.
-15°F
Maximum Operating Temperature
500°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LO390712
Zoro #
G209924296
UPC #
758218553572
Country of Origin
China

Dimensions

Size
2 oz

Details

Lubricant Type
Gel
Container Type
Tube
Min. Operating Temp.
-15°F
Maximum Operating Temperature
500°F
Color
White
Item
O-Ring Lubricant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.