Grease, Can, Petroleum Base, Black, Gray
- Mfr # 442-232949
- Zoro # G522452889
product price:Â
$
51.49
/ea
Key Features
Container Type
Can
Color
Black, Gray
Base Lubricant
Petroleum
Application
Bushings, Dowel Holes in Dies, Gear Teeth, Valve Seats
Net Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 442-232949
- Zoro #
- G522452889
- UPC #
- 079340394391
- Country of Origin
- United States
Details
- Item
- Grease
- Container Type
- Can
- Color
- Black, Gray
- Base Lubricant
- Petroleum
- Application
- Bushings, Dowel Holes in Dies, Gear Teeth, Valve Seats
- Net Weight
- 1 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.