Zoro Homepage

Liquid, 50 ml, Bottle, Green

  • Mfr # 442-21441

  • Zoro # G904172510


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Liquid
Container Type
Bottle
Size
50 ml
Maximum Operating Temperature
300°F
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-21441
Zoro #
G904172510
UPC #
79340214415
Country of Origin
United States

Dimensions

Size
50 ml

Details

Lubricant Type
Liquid
Container Type
Bottle
Maximum Operating Temperature
300°F
Color
Green
Item
Retaining Compound

Description

50ml Retaining Compound603 Oil Tolerant.
  • A retaining compound tolerant of oil and other contamination.
  • Seals and secures cylindrical assemblies up to 0.005" radial clearance.
  • Prevents fretting and corrosion of metal assemblies.
  • For close fitting parts with light contamination.
  • Capacity Vol.: 50 ml.
  • Color: Green.
  • Viscosity: 125.0 cP.
  • Temp. Range: -65.0 °F [Min], 300.0 °F [Max].
  • Fix Cure Time Temp.: 10 min 25 °C.
  • Full Cure Time Temp.: 24 h 25 °C.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.