Zoro Homepage

Retaining Compound, 603 Series, Green, Liquid, Press Fit, Oil Tolerant, 50 mL Bottle

  • Mfr # 231099

  • Zoro # G7295034


product price: $60.69
/ea

Key Features

Color
Green
Compatible Materials
Steel
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Maximum Gap Fill Size
0.006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231099
Zoro #
G7295034
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.006 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Operating Temperature Range
-65 Degrees F to 300 Degrees F
Shear Strength
3,770 psi
Standards
NSF, WRAS
Full Cure
24 hr
Series
603
Maximum Operating Temperature
300 Degrees F
Flash Point
212 Degrees F
Product Form
Liquid
Full Cure Time
1 day
Container Type
Bottle
Cure Type
Anaerobic
Specific Gravity
1.1
Chemical Base
Urethane Methacrylate
Minimum Operating Temperature
-65 Degrees F
VOC Content Weight Percentage
0.018%
For Material Type
Steel
Retaining Compounds Properties
For Close Fitting Parts, High Strength, Oil Tolerant
Clean Up Method
Wire Brush, Solvent
Storage Requirements
No Humidity
Working Time
10 min
Maximum Viscosity
125 cps
Retaining Compound Strength
High
VOC Content
19.26 g/L

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Close Fitting Parts, High Strength, Oil Tolerant, Series 603, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 10 min, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,770 psi, Standards NSF, WRAS, Chemical Base Urethane Methacrylate, Clean Up Method Wire Brush, Solvent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.