This item is Discontinued.

Loctite Loctite LCT37464 High Performance RTV Silicone 5699 LCT37464

Loctite LCT37464 High Performance RTV Silicone 5699 (Discontinued)

  • Mfr # LCT37464
  • Zoro # G904134723
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCT37464
Zoro #
G904134723
UPC #
79340374645
Country of Origin
China

Description

This Loctite RTV Gray silicone gasket maker can replace most any cut gasket. Designed specifically for high performance applications, RTV Gray makes reliable formed-in-place gaskets that resist cracking, shrinking, and migrating. RTV Gray can also be used to coat gaskets and increase reliability. It has a temperature range of -75 to 625 degrees F, resists auto and shop fluids, and is not corrosive.

Features
  • Valve covers
  • Oil pans
  • Timing covers
  • Water pumps
  • Thermostat housings
  • Transmission parts
Specifications
  • Weight: 3.588 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.