Zoro Homepage

Loctite Power Grab 60 in. L X 3/4 in. W Double-Sided Mounting Tape

  • Mfr # 1360350

  • Zoro # G9452507


product price: $12.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1360350
Zoro #
G9452507
UPC #
79340685710
Country of Origin
United States

Description

For over 50 years, Loctite has provided customers with advanced adhesive and sealing solutions. Loctite Power Grab Mounting Tape is a permanent, super strong, double-sided tape for fast, clean and durable mounting applications indoors and outdoors. An entire roll can mount a 110 LB. (50 kg) object. Simply cut to size, remove the red liner paper and adhere to most any surfaces. Loctite Power Grab Mounting Tape is waterproof and has high resistance to UV light, plasticizers and aging. Our uncompromising level of quality and innovation is achieved through a strong commitment to research and development. This commitment to innovation, quality and reliability has truly earned Loctite the reputation of delivering trusted performance and proven results.


  • • Ideal for indoor and outdoor use
  • • Fast and clean
  • • Resistant to UV light and aging
  • • Holds up to 110 lb (50 kg) per roll
  • • Long outdoor life
  • • Waterproof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.