Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nickel Anti-Seize Compound, 1 lb, Can, LB 771

  • Mfr # 234248

  • Zoro # G2272658


product price: $51.45
/ea

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Can
Application
Lubrication
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234248
Zoro #
G2272658
UPC #
079340511026
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Container Type
Can
Application
Lubrication
Color
Silver
Item
General Purpose Anti-Seize
Series
LB 771
VOC Content
2%
Flash Point
199 Degrees F
Specific Gravity
1.10
Maximum Pressure
Not Rated
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Metal Free
No
50 State VOC Compliant
No
For Use On Materials
Stainless Steel
Odorless
No
Operating Temp. Range
-20 Degrees to 2400 Degrees F
Conductivity
Conductive
Container Capacity
1 lb
Base Anti-Seize Compound
Nickel
Operating Temperature - Maximum
2,400 Degrees F
Water Resistance
No
Primary Additives
Graphite
For Material
Stainless Steel
Odor
Not Odorless
Operating Temperature - Minimum
-20 Degrees F

Description

General Purpose Anti-Seize, 1 lb, Can, Nickel, Paste, LB 771, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.