Zoro Homepage

Nickel Anti-Seize Compound, 8 lb, Can, LB 771

  • Mfr # 234269

  • Zoro # G8581054


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Color
Silver
Standards
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234269
Zoro #
G8581054
UPC #
079340511521
Country of Origin
United States

Details

Anti-Seize Type
General Purpose Anti-Seize
NSF Rating
Not Rated
Physical Form
Paste
Color
Silver
Standards
ABS
Flash Point
199 Degrees F
Series
LB 771
Container Type
Can
Item
General Purpose Anti-Seize
Specific Gravity
1.10
Application
For Lubrication
VOC Content
2%
Operating Temp. Range
-20 Degrees to 2400 Degrees F
Maximum Pressure
Not Rated
For Use On Materials
Stainless Steel
Flammability
Non-Flammable
Odorless
No
Metal Free
No
50 State VOC Compliant
No
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
2,400 Degrees F
For Material
Stainless Steel
Container Capacity
8 lb
Base Anti-Seize Compound
Nickel
Conductivity
Conductive
Primary Additives
Graphite
Odor
Not Odorless

Description

General Purpose Anti-Seize, 8 lb, Can, Nickel, Paste, LB 771, -20 Degrees F, 2,400 Degrees F, Loctite, Silver, Non-Flammable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.