Zoro Homepage

OSI Quad Gray Elastomeric Polymers Door/Siding/ Window Sealant 10 oz

  • Mfr # 1637251

  • Zoro # G506459590


product price: $9.79
/ea
Sold in multiples of 12 for $117.48

Key Features

Container Type
Cartridge
Series
Quad
Full Cure Time
7 to 14 Days
Sealant Base
Elastomeric Polymers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1637251
Zoro #
G506459590
UPC #
28756972921
Country of Origin
China

Dimensions

Container Size
10 Oz.

Details

Container Type
Cartridge
Series
Quad
Full Cure Time
7 to 14 Days
Sealant Base
Elastomeric Polymers
Color
Gray

Description

A premium-grade exterior sealant developed for the professional. Provides superior sealant performance around windows, doors and siding applications. Can be applied in all weather conditions. Resistant to dirt and dust pick up. UV resistant, paintable, self-tooling, permanent flexibility.


  • • All-weather sealant for caulking exterior/interior windows, doors and siding
  • • Strong adhesion to primary window, door and siding building materials
  • • 100 percentage waterproof with proven wet and cold surface application
  • • Class 25 for long-term elasticity and durability in any condition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.