Zoro Homepage

Paste, 7 g, Pouch, Synthetic

  • Mfr # 442-38181

  • Zoro # G810737377


product price: $2,697.99
/ea
Free Shipping & Returns

Key Features

Lubricant Type
Paste
Base Formulation
Synthetic
Container Type
Pouch
Size
7 g
Maximum Operating Temperature
1600°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442-38181
Zoro #
G810737377
UPC #
79340381811
Country of Origin
China

Dimensions

Size
7 g

Details

Lubricant Type
Paste
Base Formulation
Synthetic
Container Type
Pouch
Maximum Operating Temperature
1600°F
Standards
CFIA Approved; MIL-PRF-907E
VOC Content
162 g/L
Item
Anti-Seize Lubricant

Description

High Temperature Anti-Seize Lubricant, Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.