Zoro Homepage

Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle

  • Mfr # 1330335

  • Zoro # G3410601


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Size
8.45 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1330335
Zoro #
G3410601
UPC #
079340439030
Country of Origin
United States

Dimensions

Container Size
8.45 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
250 mL

Details

Item
Primerless High-Strength Threadlocker
Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc
Working Time
10 min
Threadlocker Disassembly
Permanent
Viscosity
400 to 600 cP
Temp. Range
-65 Degrees to 360 Degrees F
Specific Gravity
1.1
Flash Point
212 Degrees F
Chemical Type
Anaerobic
Threadlocker Classification
Primerless Threadlocker
Application
For Locking and Sealing Fasteners up to 3/4 in
Gap Fill
0.007 in
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Removal Method
Hand Tool and Heat
VOC Content Weight Percentage
0.36 %
Chemical Base
Dimethacrylate
Recommended Surface Preparation
Dry Surface
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Operating Temperature
360 Degrees F
Prevailing Torque
290 in-lb
Minimum Operating Temperature
-65 Degrees F
Minimum Viscosity
400 cps
Threadlocker Properties
Oil Tolerant, Primerless
Maximum Viscosity
600 cps
Breakaway Torque
290 in-lb
Mixing Required
No
Shear Strength
1,305 psi
Clean Up Method
Solvent, Wire Brush
Full Cure Time
1 day
Characteristics
Disassembly Disassembly with Heat,Fluorescent,General Purpose,Oil Tolerant,Primerless,Strength High Strength
For Use With
Metal,Metal Passive Metal

Description

Primerless High-Strength Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc, Threadlocking Strength High, Color Red, Series 263, Container Size 8.45 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 290 in-lb, Cure Type Anaerobic, Threadlocker Properties Oil Tolerant, Primerless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.