Zoro Homepage

Retaining Compound, 648 Series, Green, Liquid, For Close-Fitting Parts, 10 mL Bottle

  • Mfr # 1835922

  • Zoro # G9102825


product price: $24.89
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
For Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Container Size
0.34 fl oz
Operating Temperature Range
-65 Degrees F to 355 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835922
Zoro #
G9102825
UPC #
079340006485
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
Maximum Gap Fill Size
0.006 in
Size
10ml
Gap Fill Size
0.006 in
Container Size - Adhesives
10 mL
Filling Gap Size
Up to 0.006"
Gap Fill Size - Retaining Compounds
0.006 in

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
For Bonding of Cylindrical Fitting Parts, for Close Fitting Metal Surfaces, Prevents Loosening, Leakage From Shock and Vibration
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Shear Strength
3,900 psi
Type
Loctite(R) 648(TM)
Characteristics
High Strength, High Temp/Oil Performance, Primer-Less
Compound Type
Gel
Physical Form
Liquid
Max. Temp. (F)
355 Degrees F
Standards
29 CFR 1910.1200
Full Cure
24 hr
Series
648
Container Type - Adhesives
Bottle
Optimal Usage Temperature
-65 Degrees to 355 Degrees F
Chemical Base
Urethane Methacrylate
Flash Point
200 Degrees F
Product Form
Liquid
Specific Gravity
1.1
Cure Type
Anaerobic
Compatible Primer Series
7088, Excel 611, Excel 612
Minimum Operating Temperature
-65 Degrees F
Storage Requirements
8 Degrees to 21 Degrees C
Container Type
Bottle
Full Cure Time
1 day
Maximum Operating Temperature
355 Degrees F
Retaining Compounds Properties
For Close Fitting Parts
Primer Required
Yes
For Material Type
Steel
Minimum Viscosity
500 cps
Non-Toxic
No
VOC Content Weight Percentage
3%
Retaining Compound Strength
High
Maximum Viscosity
500 cP
Clean Up Method
Solvent, Wire Brush
Working Time
3 min
Shear Strength (PSI)
3,900 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Close Fitting Parts, Series 648, Container Size 0.3 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.006 in, Working Time 3 min, Maximum Operating Temperature 355 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 3,900 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Urethane Methacrylate, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.