Zoro Homepage

Retaining Compound, 680 Series, Green, Liquid, High Strength, 50 mL Bottle

  • Mfr # 1835201

  • Zoro # G9468085


product price: $49.59
/ea

Key Features

Color
Green
Compatible Materials
Steel
Application
Slip Fitted Parts
Container Size
1.7 fl oz
Operating Temperature Range
-65 Degrees F to 355 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1835201
Zoro #
G9468085
UPC #
079340006843
Country of Origin
United States

Dimensions

Container Size
1.7 fl oz
Maximum Gap Fill Size
0.015 in
Size
50ml
Gap Fill Size
0.015 in
Filling Gap Size
0.015"
Gap Fill Size - Retaining Compounds
0.015 in
Container Size - Adhesives
1.69 oz

Details

Item
Retaining Compound
Color
Green
Compatible Materials
Steel
Application
Slip Fitted Parts
Operating Temperature Range
-65 Degrees F to 355 Degrees F
Shear Strength
4,030 psi
Optimal Usage Temperature
-65 Degrees to 355 Degrees F
Compound Type
High Strength
Full Cure
24 hr
Standards
29 CFR 1910.1200
Series
680
Characteristics
Oil Tolerant
Max. Temp. (F)
355 Degrees F
Type
Methacrylate Ester
Physical Form
Liquid
Container Type - Adhesives
Bottle
Retaining Compound Strength
High
Non-Toxic
No
VOC Content
4.74 g/L
Clean Up Method
Solvent, Wire Brush
Specific Gravity
1.1
Retaining Compounds Properties
For Loose Fitting Parts
Minimum Operating Temperature
-65 Degrees F
Chemical Base
Methacrylate Ester
Storage Requirements
8 Degrees to 21 Degrees C
Maximum Viscosity
1,850 cps
Container Type
Bottle
Working Time
4 min
Maximum Operating Temperature
355 Degrees F
Minimum Viscosity
650 cps
Full Cure Time
1 day
Flash Point
200 Degrees F
For Material Type
Steel
Product Form
Liquid
Cure Type
Anaerobic
Primer Required
Yes
Shear Strength (PSI)
4,000 psi

Description

Retaining Compound, For Material Type Steel, Retaining Compounds Properties For Loose Fitting Parts, Series 680, Container Size 1.7 fl oz, Container Type Bottle, Maximum Gap Fill Size 0.015 in, Working Time 4 min, Maximum Operating Temperature 355 Degrees F, Minimum Operating Temperature -65 Degrees F, Color Green, Full Cure Time 1 day, Shear Strength 4,030 psi, Standards 29 CFR 1910.1200, Primer Required Yes, Chemical Base Methacrylate Ester, Clean Up Method Solvent, Wire Brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.